Sheet Stck, 12 In. W, 12 In. L, 3.500 In. T

NYLATRON NSM| Zoro #: G1493493| Mfr #: 2XPH1

$897.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1493493 Mfr #: 2XPH1
Item: Sheet StockPlastic Color: Gray
Tensile Strength: 11, 000 psiPlastic Properties: Oil Resistant, Wear Material
Plastic Width: 12"Plastic Grouping: Sheet Stock
Operating Temp. Range: 32 Degrees to 200 Degrees FPlastic Material: Cast Nylon
Color: GrayPlastic Thickness: 3.500"
Plastic Length: 12"Width Tolerance: +0.125"/-0.000"
Thickness Tolerance: +0.080"/-0.000"Length Tolerance: +0.125"/-0.000"
Country of Origin (subject to change): United States

Product Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material Cast Nylon, Plastic Thickness 3.500 In., Plastic Width 12 In., Plastic Length 12 In., Plastic Color Gray, Max. Temp. (F) 200, Min. Temp. (F) 32, Solid Lubricant Filled, Thickness Tolerance +0.080 In./-0.000 In., Width Tolerance +0.125 In./-0.000 In., Length Tolerance +0.125 In./-0.000 In., Operating Temp. Range 32 Degrees to 200 Degrees F, Tensile Strength 11,000 psi

Product Reviews

Save 15%. Sign up for Z-mail.