Sheet Stck, 12 In. W, 24 In. L, 1.500 In. T

NYLATRON NSM |Zoro #: G0683977|Mfr #: 2XPH9

$664.12 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0683977 Mfr #: 2XPH9
Length Tolerance: +0.125"/-0.000"Plastic Color: Gray
Plastic Properties: Oil Resistant, Wear MaterialOperating Temp. Range: 32 Degrees to 200 Degrees F
Item: Sheet StockTensile Strength: 11, 000 psi
Color: GrayPlastic Grouping: Sheet Stock
Plastic Material: Cast NylonWidth Tolerance: +0.125"/-0.000"
Plastic Thickness: 1.500"Plastic Length: 24"
Plastic Width: 12"Thickness Tolerance: +0.040"/-0.000"
Country of Origin (subject to change): United States

Product Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material Cast Nylon, Plastic Thickness 1.500 In., Plastic Width 12 In., Plastic Length 24 In., Plastic Color Gray, Max. Temp. (F) 200, Min. Temp. (F) 32, Thickness Tolerance +0.040 In./-0.000 In., Width Tolerance +0.125 In./-0.000 In., Length Tolerance +0.125 In./-0.000 In., Operating Temp. Range 32 Degrees to 200 Degrees F, Tensile Strength 11, 000 psi

Product Reviews

Save 15% when you sign up for Z-mail.