Sheet Stck, 12 In. W, 48 In. L, 2.000 In. T

NYLATRON NSM |Zoro #: G0816383|Mfr #: 2XPK4

$1,667.14 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0816383 Mfr #: 2XPK4
Length Tolerance: +0.125"/-0.000"Plastic Color: Gray
Operating Temp. Range: 32 Degrees to 200 Degrees FItem: Sheet Stock
Material Type: Solid Lubricant FilledCharacteristics: Oil Resistant, Wear Material
Tensile Strength: 11, 000 psiColor: Gray
Plastic Grouping: Sheet StockPlastic Material: Cast Nylon
Width Tolerance: +0.125"/-0.000"Thickness Tolerance: +0.040"/-0.000"
Plastic Thickness: 2.000"Plastic Length: 48"
Plastic Width: 12"Country of Origin (subject to change): United States

Product Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material Cast Nylon, Plastic Thickness 2.000 In., Plastic Width 12 In., Plastic Length 48 In., Plastic Color Gray, Max. Temp. (F) 200, Min. Temp. (F) 32, Solid Lubricant Filled, Thickness Tolerance +0.040 In./-0.000 In., Width Tolerance +0.125 In./-0.000 In., Length Tolerance +0.125 In./-0.000 In., Operating Temp. Range 32 Degrees to 200 Degrees F, Tensile Strength 11, 000 psi

Product Reviews

Save 15% when you sign up for Z-mail.