Sheet Stck, 12 In. W, 12 In. L, 0.250 In. T

NYLATRON NSM| Zoro #: G1737626| Mfr #: 2XPF8

$61.75 /ea

This item ships free. Details.Standard ground shipping.
Details:
Operating Temp. Range: 32 Degrees to 200 Degrees F
Plastic Grouping: Sheet Stock
Plastic Properties: Oil Resistant, Wear Material
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1737626 Mfr #: 2XPF8
Operating Temp. Range: 32 Degrees to 200 Degrees FPlastic Grouping: Sheet Stock
Plastic Properties: Oil Resistant, Wear MaterialPlastic Width: 12"
Material Type: Solid Lubricant FilledItem: Sheet Stock
Min. Temp. (F): 32Thickness Tolerance: +/-10%
Plastic Thickness: 0.250"Length Tolerance: +/-0.250"
Plastic Length: 12"Width Tolerance: +/-0.25"
Tensile Strength: 11,000 psiPlastic Color: Gray
Max. Temp. (F): 200Color: Gray
Plastic Material: Cast NylonCountry of Origin (subject to change): United States

Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material Cast Nylon, Plastic Thickness 0.250 In., Plastic Width 12 In., Plastic Length 12 In., Plastic Color Gray, Max. Temp. (F) 200, Min. Temp. (F) 32, Solid Lubricant Filled, Thickness Tolerance +0.025 In./-0.000 In., Width Tolerance +0.125 In./-0.000 In., Length Tolerance +0.125 In./-0.000 In., Operating Temp. Range 32 Degrees to 200 Degrees F, Tensile Strength 11,000 psi

Reviews