Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Sheet Stck, 12 In. W, 24 In. L, 0.375 In. T

NYLATRON NSM| Zoro #: G0548511| Mfr #: 2XPH3

$172.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Plastic Color: Gray
Material Type: Solid Lubricant Filled
Tensile Strength: 11,000 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0548511 Mfr #: 2XPH3
Plastic Color: GrayMaterial Type: Solid Lubricant Filled
Tensile Strength: 11,000 psiPlastic Length: 24"
Thickness Tolerance: +/-10%Plastic Width: 12"
Operating Temp. Range: 32 Degrees to 200 Degrees FMax. Temp. (F): 200
Plastic Material: Cast NylonWidth Tolerance: +/-0.25"
Color: GrayLength Tolerance: +/-0.250"
Min. Temp. (F): 32Plastic Properties: Oil Resistant, Wear Material
Plastic Thickness: 0.375"Plastic Grouping: Sheet Stock
Country of Origin (subject to change): United States

Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material Cast Nylon, Plastic Thickness 0.375 In., Plastic Width 12 In., Plastic Length 24 In., Plastic Color Gray, Max. Temp. (F) 200, Min. Temp. (F) 32, Solid Lubricant Filled, Thickness Tolerance +0.025 In./-0.000 In., Width Tolerance +0.125 In./-0.000 In., Length Tolerance +0.125 In./-0.000 In., Operating Temp. Range 32 Degrees to 200 Degrees F, Tensile Strength 11,000 psi

Reviews