THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Sheet Stck, 12 In. W, 24 In. L, 1.000 In. T

NYLATRON NSM| Zoro #: G0964704| Mfr #: 2XPH7

$482.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Plastic Color: Gray
Item: Sheet Stock
Tensile Strength: 11,000 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0964704 Mfr #: 2XPH7
Plastic Color: GrayItem: Sheet Stock
Tensile Strength: 11,000 psiPlastic Material: Cast Nylon
Operating Temp. Range: 32 Degrees to 200 Degrees FPlastic Properties: Oil Resistant, Wear Material
Min. Temp. (F): 32Plastic Thickness: 1.000"
Plastic Length: 24"Length Tolerance: +/-0.250"
Max. Temp. (F): 200Material Type: Solid Lubricant Filled
Plastic Grouping: Sheet StockThickness Tolerance: +/-10%
Plastic Width: 12"Color: Gray
Country of Origin (subject to change): United States

Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material Cast Nylon, Plastic Thickness 1.000 In., Plastic Width 12 In., Plastic Length 24 In., Plastic Color Gray, Max. Temp. (F) 200, Min. Temp. (F) 32, Solid Lubricant Filled, Thickness Tolerance +0.025 In./-0.000 In., Width Tolerance +0.125 In./-0.000 In., Length Tolerance +0.125 In./-0.000 In., Operating Temp. Range 32 Degrees to 200 Degrees F, Tensile Strength 11,000 psi

Reviews