Sheet Stck, 24 In. W, 48 In. L, 0.750 In. T

NYLATRON NSM |Zoro #: G2237532|Mfr #: 2XPN6

$1,271.60 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2237532 Mfr #: 2XPN6
Length Tolerance: +0.125"/-0.000"Plastic Color: Gray
Plastic Properties: Oil Resistant, Wear MaterialOperating Temp. Range: 32 Degrees to 200 Degrees F
Item: Sheet StockMaterial Type: Solid Lubricant Filled
Tensile Strength: 11, 000 psiColor: Gray
Plastic Grouping: Sheet StockPlastic Material: Cast Nylon
Width Tolerance: +0.125"/-0.000"Plastic Width: 24"
Thickness Tolerance: +0.025"/-0.000"Plastic Thickness: 0.750"
Plastic Length: 48"Country of Origin (subject to change): United States

Product Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material Cast Nylon, Plastic Thickness 0.750 In., Plastic Width 24 In., Plastic Length 48 In., Plastic Color Gray, Max. Temp. (F) 200, Min. Temp. (F) 32, Solid Lubricant Filled, Thickness Tolerance +0.025 In./-0.000 In., Width Tolerance +0.125 In./-0.000 In., Length Tolerance +0.125 In./-0.000 In., Operating Temp. Range 32 Degrees to 200 Degrees F, Tensile Strength 11, 000 psi

Product Reviews

Save 15% when you sign up for Z-mail.