Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Alabama Flag, 5x8 Ft, Nylon

NYLGLO| Zoro #: G0117083| Mfr #: 140080

$57.07 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Height: 5 ft.Min. Flagpole Height: 30 ft.Legend: Alabama
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0117083 Mfr #: 140080
Height: 5 ft.Min. Flagpole Height: 30 ft.
Legend: AlabamaStyle: Screen Printed, Single/Reverse Image, Header and Grommets
Width: 8 ft.Item: State Flag
Indoor/Outdoor: Indoor, OutdoorMaterial: Nylon
Country of Origin (subject to change): United States

Description

  • Made from 100% SolarGuard Nylon
  • Heading is sturdy duck with strong brass grommets.
  • Durable and fast-drying, the dyed design conforms to official state specifications. 

Reviews