Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Arkansas Flag, 4x6 Ft, Nylon

  • Zoro #: G0116602
  • Mfr #: 140370

$38.14

  • Item: State Flag
  • Height: 4 ft.
  • Min. Flagpole Height: 25 ft.
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Nylglo #140370 Specifications

  • Zoro #: G0116602
  • Mfr #: 140370
Item: State Flag Height: 4 ft.
Min. Flagpole Height: 25 ft. Style: Screen Printed, Single/Reverse Image, Header and Grommets
Legend: Arkansas Material: Nylon
Indoor/Outdoor: Indoor, Outdoor Width: 6 ft.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

State Flag, Arkansas, Indoor, Outdoor, Style Screen Printed, Single/Reverse Image, Header and Grommets, Height 4 ft., Width 6 ft., Min. Flagpole Height 25 ft., Material Nylon

Reviews of Nylglo #140370