China Flag, 3x5 Ft, Nylon

NYLGLO| Zoro #: G0723195| Mfr #: 191652

$34.50 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Height: 3 ft.Min. Flagpole Height: 20 ft.Legend: China
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0723195 Mfr #: 191652
Height: 3 ft.Min. Flagpole Height: 20 ft.
Legend: ChinaStyle: Screen Printed, Single/Reverse Image, Header and Grommets
Width: 5 ft.Item: Country Flag
Indoor/Outdoor: Indoor, OutdoorMaterial: Nylon
Country of Origin (subject to change): United States

Description

  • Made from 100% SolarGuard Nylon
  • Heading is sturdy duck with strong brass grommets.
  • Durable and fast-drying, the dyed design conforms to official United Nations specifications. 

Reviews