Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

China Flag, 5x8 Ft, Nylon

  • Zoro #: G0532813
  • Mfr #: 191656

$75.49

  • Min. Flagpole Height: 30 ft.
  • Width: 8 ft.
  • Item: Country Flag
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Nylglo #191656 Specifications

  • Zoro #: G0532813
  • Mfr #: 191656
Min. Flagpole Height: 30 ft. Width: 8 ft.
Item: Country Flag Style: Screen Printed, Single/Reverse Image, Header and Grommets
Material: Nylon Legend: China
Height: 5 ft. Indoor/Outdoor: Indoor, Outdoor
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Country Flag, China, Indoor, Outdoor, Style Screen Printed, Single/Reverse Image, Header and Grommets, Height 5 ft., Width 8 ft., Min. Flagpole Height 30 ft., Material Nylon

Reviews of Nylglo #191656