DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Fireman Flag, 3x5 Ft, Nylon

NYLGLO| Zoro #: G2285954| Mfr #: 379327

$28.54 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Legend: Fireman
Indoor/Outdoor: Indoor, Outdoor
Width: 5 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2285954 Mfr #: 379327
Legend: FiremanIndoor/Outdoor: Indoor, Outdoor
Width: 5 ft.Min. Flagpole Height: 20 ft.
Material: NylonHeight: 3 ft.
Item: Fireman FlagStyle: Screen Printed, Single/Reverse Image, Header and Grommets
Country of Origin (subject to change): United States

Description

Fireman Flag, Fireman, Indoor, Outdoor, Style Screen Printed, Single/Reverse Image, Header and Grommets, Height 3 ft., Width 5 ft., Min. Flagpole Height 20 ft., Material Nylon

Reviews