Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Georgia Flag, 5x8 Ft, Nylon

  • Zoro #: G0117171
  • Mfr #: 141164

$55.53

  • Item: State Flag
  • Legend: Georgia
  • Style: Screen Printed, Single/Reverse Image, Header and Grommets
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Nylglo #141164 Specifications

  • Zoro #: G0117171
  • Mfr #: 141164
Item: State Flag Legend: Georgia
Style: Screen Printed, Single/Reverse Image, Header and Grommets Min. Flagpole Height: 30 ft.
Material: Nylon Indoor/Outdoor: Indoor, Outdoor
Height: 5 ft. Width: 8 ft.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

State Flag, Georgia, Indoor, Outdoor, Style Screen Printed, Single/Reverse Image, Header and Grommets, Height 5 ft., Width 8 ft., Min. Flagpole Height 30 ft., Material Nylon

Reviews of Nylglo #141164