Germany Flag, 3x5 Ft, Nylon

NYLGLO| Zoro #: G1116245| Mfr #: 192898

$20.01 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Legend: Germany
Indoor/Outdoor: Indoor, Outdoor
Width: 5 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1116245 Mfr #: 192898
Legend: GermanyIndoor/Outdoor: Indoor, Outdoor
Width: 5 ft.Min. Flagpole Height: 20 ft.
Material: NylonHeight: 3 ft.
Item: Country FlagStyle: Digital Single/Reverse Image, Header and Grommets
Country of Origin (subject to change): United States

Description

Country Flag, Germany, Indoor, Outdoor, Style Digital Single/Reverse Image, Header and Grommets, Height 3 ft., Width 5 ft., Min. Flagpole Height 20 ft., Material Nylon

Reviews