BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Greece Flag, 3x5 Ft, Nylon

NYLGLO| Zoro #: G2020767| Mfr #: 193125

$29.62 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Indoor/Outdoor: Indoor, OutdoorLegend: GreeceWidth: 5 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2020767 Mfr #: 193125
Indoor/Outdoor: Indoor, OutdoorLegend: Greece
Width: 5 ft.Style: Digital Single/Reverse Image, Header and Grommets
Min. Flagpole Height: 20 ft.Height: 3 ft.
Item: Country FlagMaterial: Nylon
Country of Origin (subject to change): United States

Description

Country Flag, Greece, Indoor, Outdoor, Style Digital Single/Reverse Image, Header and Grommets, Height 3 ft., Width 5 ft., Min. Flagpole Height 20 ft., Material Nylon

Reviews