Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hawaii Flag, 4x6 Ft, Nylon

  • Zoro #: G0116672
  • Mfr #: 141270

$33.61

  • Style: Screen Printed, Single/Reverse Image, Header and Grommets
  • Material: Nylon
  • Width: 6 ft.
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Nylglo #141270 Specifications

  • Zoro #: G0116672
  • Mfr #: 141270
Style: Screen Printed, Single/Reverse Image, Header and Grommets Material: Nylon
Width: 6 ft. Height: 4 ft.
Item: State Flag Legend: Hawaii
Indoor/Outdoor: Indoor, Outdoor Min. Flagpole Height: 25 ft.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

State Flag, Hawaii, Indoor, Outdoor, Style Screen Printed, Single/Reverse Image, Header and Grommets, Height 4 ft., Width 6 ft., Min. Flagpole Height 25 ft., Material Nylon

Reviews of Nylglo #141270