KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hawaii Flag, 5x8 Ft, Nylon

NYLGLO| Zoro #: G0117187| Mfr #: 141280

$86.75 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 8 ft.
Item: State Flag
Legend: Hawaii
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0117187 Mfr #: 141280
Width: 8 ft.Item: State Flag
Legend: HawaiiMin. Flagpole Height: 30 ft.
Height: 5 ft.Indoor/Outdoor: Indoor, Outdoor
Style: Screen Printed, Single/Reverse Image, Header and GrommetsMaterial: Nylon
Country of Origin (subject to change): United States

Description

State Flag, Hawaii, Indoor, Outdoor, Style Screen Printed, Single/Reverse Image, Header and Grommets, Height 5 ft., Width 8 ft., Min. Flagpole Height 30 ft., Material Nylon

Reviews