KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Illinois Flag, 4x6 Ft, Nylon

NYLGLO| Zoro #: G0116697| Mfr #: 141470

$39.20 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 6 ft.
Item: State Flag
Legend: Illinois
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0116697 Mfr #: 141470
Width: 6 ft.Item: State Flag
Legend: IllinoisMin. Flagpole Height: 25 ft.
Height: 4 ft.Indoor/Outdoor: Indoor, Outdoor
Style: Digital Single/Reverse Image, Header and GrommetsMaterial: Nylon
Country of Origin (subject to change): United States

Description

State Flag, Illinois, Indoor, Outdoor, Style Digital Single/Reverse Image, Header and Grommets, Height 4 ft., Width 6 ft., Min. Flagpole Height 25 ft., Material Nylon

Reviews