Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Illinois Flag, 5x8 Ft, Nylon

  • Zoro #: G0117205
  • Mfr #: 141480

$90.65

  • Style: Digital Single/Reverse Image, Header and Grommets
  • Indoor/Outdoor: Indoor, Outdoor
  • Legend: Illinois
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Nylglo #141480 Specifications

  • Zoro #: G0117205
  • Mfr #: 141480
Style: Digital Single/Reverse Image, Header and Grommets Indoor/Outdoor: Indoor, Outdoor
Legend: Illinois Item: State Flag
Height: 5 ft. Material: Nylon
Min. Flagpole Height: 30 ft. Width: 8 ft.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

State Flag, Illinois, Indoor, Outdoor, Style Digital Single/Reverse Image, Header and Grommets, Height 5 ft., Width 8 ft., Min. Flagpole Height 30 ft., Material Nylon

Reviews of Nylglo #141480