Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Indiana Flag, 4x6 Ft, Nylon

  • Zoro #: G0116706
  • Mfr #: 141670

$35.95

  • Min. Flagpole Height: 25 ft.
  • Legend: Indiana
  • Width: 6 ft.
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Nylglo #141670 Specifications

  • Zoro #: G0116706
  • Mfr #: 141670
Min. Flagpole Height: 25 ft. Legend: Indiana
Width: 6 ft. Indoor/Outdoor: Indoor, Outdoor
Material: Nylon Height: 4 ft.
Item: State Flag Style: Digital Single/Reverse Image, Header and Grommets
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

State Flag, Indiana, Indoor, Outdoor, Style Digital Single/Reverse Image, Header and Grommets, Height 4 ft., Width 6 ft., Min. Flagpole Height 25 ft., Material Nylon

Reviews of Nylglo #141670