HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Japan Flag, 5x8 Ft, Nylon

NYLGLO| Zoro #: G0711873| Mfr #: 194313

$71.73 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Country Flag
Legend: Japan
Indoor/Outdoor: Indoor, Outdoor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0711873 Mfr #: 194313
Item: Country FlagLegend: Japan
Indoor/Outdoor: Indoor, OutdoorMaterial: Nylon
Min. Flagpole Height: 30 ft.Height: 5 ft.
Style: Screen Printed, Single/Reverse Image, Header and GrommetsWidth: 8 ft.
Country of Origin (subject to change): United States

Description

Country Flag, Japan, Indoor, Outdoor, Style Screen Printed, Single/Reverse Image, Header and Grommets, Height 5 ft., Width 8 ft., Min. Flagpole Height 30 ft., Material Nylon

Reviews