Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Maryland Flag, 5x8 Ft, Nylon

  • Zoro #: G0117275
  • Mfr #: 142380

$90.65

  • Indoor/Outdoor: Indoor, Outdoor
  • Width: 8 ft.
  • Height: 5 ft.
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Nylglo #142380 Specifications

  • Zoro #: G0117275
  • Mfr #: 142380
Indoor/Outdoor: Indoor, Outdoor Width: 8 ft.
Height: 5 ft. Item: State Flag
Material: Nylon Legend: Maryland
Min. Flagpole Height: 30 ft. Style: Screen Printed, Single/Reverse Image, Header and Grommets
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

State Flag, Maryland, Indoor, Outdoor, Style Screen Printed, Single/Reverse Image, Header and Grommets, Height 5 ft., Width 8 ft., Min. Flagpole Height 30 ft., Material Nylon

Reviews of Nylglo #142380