HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Minnesota Flag, 5x8 Ft, Nylon

NYLGLO| Zoro #: G0117302| Mfr #: 142780

$56.04 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Legend: Minnesota
Indoor/Outdoor: Indoor, Outdoor
Width: 8 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0117302 Mfr #: 142780
Legend: MinnesotaIndoor/Outdoor: Indoor, Outdoor
Width: 8 ft.Min. Flagpole Height: 30 ft.
Material: NylonHeight: 5 ft.
Item: State FlagStyle: Digital Single/Reverse Image, Header and Grommets
Country of Origin (subject to change): United States

Description

State Flag, Minnesota, Indoor, Outdoor, Style Digital Single/Reverse Image, Header and Grommets, Height 5 ft., Width 8 ft., Min. Flagpole Height 30 ft., Material Nylon

Reviews