Mississippi Flag, 5x8 Ft, Nylon

NYLGLO| Zoro #: G0117311| Mfr #: 142880

$58.73 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Height: 5 ft.Min. Flagpole Height: 30 ft.Legend: Mississippi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0117311 Mfr #: 142880
Height: 5 ft.Min. Flagpole Height: 30 ft.
Legend: MississippiStyle: Digital Single/Reverse Image, Header and Grommets
Width: 8 ft.Item: State Flag
Indoor/Outdoor: Indoor, OutdoorMaterial: Nylon
Country of Origin (subject to change): United States

Description

  • Made from 100% SolarGuard Nylon
  • Heading is sturdy duck with strong brass grommets.
  • Durable and fast-drying, the dyed design conforms to official state specifications. 

Reviews