Nevada Flag, 4x6 Ft, Nylon

NYLGLO| Zoro #: G0116846| Mfr #: 143370

$32.81 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Legend: NevadaIndoor/Outdoor: Indoor, OutdoorWidth: 6 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0116846 Mfr #: 143370
Legend: NevadaIndoor/Outdoor: Indoor, Outdoor
Width: 6 ft.Min. Flagpole Height: 25 ft.
Material: NylonHeight: 4 ft.
Item: State FlagStyle: Digital Single/Reverse Image, Header and Grommets
Country of Origin (subject to change): United States

Description

State Flag, Nevada, Indoor, Outdoor, Style Digital Single/Reverse Image, Header and Grommets, Height 4 ft., Width 6 ft., Min. Flagpole Height 25 ft., Material Nylon

Reviews