Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

New Mexico Flag, 5x8 Ft, Nylon

  • Zoro #: G0117381
  • Mfr #: 143780

$61.49

  • Style: Digital Single/Reverse Image, Header and Grommets
  • Width: 8 ft.
  • Height: 5 ft.
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Nylglo #143780 Specifications

  • Zoro #: G0117381
  • Mfr #: 143780
Style: Digital Single/Reverse Image, Header and Grommets Width: 8 ft.
Height: 5 ft. Indoor/Outdoor: Indoor, Outdoor
Legend: New Mexico Material: Nylon
Item: State Flag Min. Flagpole Height: 30 ft.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

State Flag, New Mexico, Indoor, Outdoor, Style Digital Single/Reverse Image, Header and Grommets, Height 5 ft., Width 8 ft., Min. Flagpole Height 30 ft., Material Nylon

Reviews of Nylglo #143780