North Dakota Flag, 4x6 Ft, Nylon

NYLGLO| Zoro #: G0116907| Mfr #: 144170

$38.47 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0116907 Mfr #: 144170
Legend: North DakotaMaterial: Nylon
Item: State FlagStyle: Digital Single/Reverse Image, Header and Grommets
Indoor/Outdoor: Indoor, OutdoorWidth: 6 ft.
Height: 4 ft.Min. Flagpole Height: 25 ft.
Country of Origin (subject to change): United States

Product Description

State Flag, North Dakota, Indoor, Outdoor, Style Digital Single/Reverse Image, Header and Grommets, Height 4 ft., Width 6 ft., Min. Flagpole Height 25 ft., Material Nylon

Product Reviews

Save 15%. Sign up for Z-mail.