North Dakota Flag, 5x8 Ft, Nylon

NYLGLO| Zoro #: G0117415| Mfr #: 144180

$57.28 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0117415 Mfr #: 144180
Legend: North DakotaMaterial: Nylon
Item: State FlagStyle: Digital Single/Reverse Image, Header and Grommets
Height: 5 ft.Min. Flagpole Height: 30 ft.
Indoor/Outdoor: Indoor, OutdoorWidth: 8 ft.
Country of Origin (subject to change): United States

Product Description

State Flag, North Dakota, Indoor, Outdoor, Style Digital Single/Reverse Image, Header and Grommets, Height 5 ft., Width 8 ft., Min. Flagpole Height 30 ft., Material Nylon

Product Reviews

Save 15%. Sign up for Z-mail.