Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Ohio Flag, 5x8 Ft, Nylon

  • Zoro #: G0117424
  • Mfr #: 144280

$90.65

  • Item: State Flag
  • Legend: Ohio
  • Min. Flagpole Height: 30 ft.
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Nylglo #144280 Specifications

  • Zoro #: G0117424
  • Mfr #: 144280
Item: State Flag Legend: Ohio
Min. Flagpole Height: 30 ft. Width: 8 ft.
Material: Nylon Style: Screen Printed, Single/Reverse Image, Header and Grommets
Height: 5 ft. Indoor/Outdoor: Indoor, Outdoor
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

State Flag, Ohio, Indoor, Outdoor, Style Screen Printed, Single/Reverse Image, Header and Grommets, Height 5 ft., Width 8 ft., Min. Flagpole Height 30 ft., Material Nylon

Reviews of Nylglo #144280