SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Oklahoma Flag, 4x6 Ft, Nylon

NYLGLO| Zoro #: G0116925| Mfr #: 144370

$32.17 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Height: 4 ft.Min. Flagpole Height: 25 ft.Legend: Oklahoma
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0116925 Mfr #: 144370
Height: 4 ft.Min. Flagpole Height: 25 ft.
Legend: OklahomaStyle: Digital Single/Reverse Image, Header and Grommets
Width: 6 ft.Item: State Flag
Indoor/Outdoor: Indoor, OutdoorMaterial: Nylon
Country of Origin (subject to change): United States

Description

  • Made from 100% SolarGuard Nylon
  • Heading is sturdy duck with strong brass grommets.
  • Durable and fast-drying, the dyed design conforms to official state specifications. 

Reviews