PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Pow Mia Flag, 3x5 Ft

NYLGLO| Zoro #: G0206744| Mfr #: 377991

$28.23 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Legend: POW-MIAItem: Armed Forces FlagStyle: Anco-dyed Outdoor Flag W/header And Grommets
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0206744 Mfr #: 377991
Legend: POW-MIAItem: Armed Forces Flag
Style: Anco-dyed Outdoor Flag W/header And GrommetsMaterial: Nylon
Indoor/Outdoor: OutdoorWidth: 5 ft.
Height: 3 ft.Min. Flagpole Height: 25 ft.
Country of Origin (subject to change): United States

Description

Armed Forces Flag, POW-MIA, Outdoor, Style Anco-dyed Outdoor Flag W/header And Grommets, Height 3 ft., Width 5 ft., Min. Flagpole Height 25 ft., Material Nylon

Reviews