Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Pow Mia Flag, 4x6 Ft, Nylon, You are not forgotten, Black
  • Zoro #: G0206805
  • Mfr #: 377994
$49.59
  • Indoor/Outdoor: Indoor, Outdoor
  • Height: 4 ft.
  • Width: 6 ft.
See full product details
Orders over $75 ship free.

Nylglo #377994 Specifications

  • Zoro #: G0206805
  • Mfr #: 377994
Indoor/Outdoor: Indoor, Outdoor Height: 4 ft.
Width: 6 ft. Legend: POW-MIA
Material: Nylon Item: Armed Forces Flag
Min. Flagpole Height: 25 ft. Style: Screen Printed, Single/Reverse Image, Header and Grommets
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Armed Forces Flag, POW-MIA, Indoor, Outdoor, Style Screen Printed, Single/Reverse Image, Header and Grommets, Height 4 ft., Width 6 ft., Min. Flagpole Height 25 ft., Material Nylon

Reviews of Nylglo #377994