Pow Mia Flag, 5x8 Ft, Nylon

NYLGLO| Zoro #: G0206866| Mfr #: 378997

$54.01 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Legend: POW-MIA
Indoor/Outdoor: Indoor, Outdoor
Width: 8 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0206866 Mfr #: 378997
Legend: POW-MIAIndoor/Outdoor: Indoor, Outdoor
Width: 8 ft.Min. Flagpole Height: 30 ft.
Material: NylonHeight: 5 ft.
Item: Armed Forces FlagStyle: Screen Printed, Single/Reverse Image, Header and Grommets
Country of Origin (subject to change): United States

Description

Armed Forces Flag, POW-MIA, Indoor, Outdoor, Style Screen Printed, Single/Reverse Image, Header and Grommets, Height 5 ft., Width 8 ft., Min. Flagpole Height 30 ft., Material Nylon

Reviews