KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Service Star Banner, 15x8in, Nylon

NYLGLO| Zoro #: G2251566| Mfr #: 440191

$12.01 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 8"
Item: Service Star Banner
Legend: Service Star
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2251566 Mfr #: 440191
Width: 8"Item: Service Star Banner
Legend: Service StarHeight: 15"
Indoor/Outdoor: IndoorStyle: Screen Printed, Single/Reverse Image, Header and Grommets
Material: NylonCountry of Origin (subject to change): United States

Description

Service Star Banner, Service Star, Indoor, Style Screen Printed, Single/Reverse Image, Header and Grommets, Height 15 In., Width 8 In., Material Nylon

Reviews