KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

South Dakota Flag, 4x6 Ft, Nylon

NYLGLO| Zoro #: G0116977| Mfr #: 144970

$36.31 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: State Flag
Legend: South Dakota
Indoor/Outdoor: Indoor, Outdoor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0116977 Mfr #: 144970
Item: State FlagLegend: South Dakota
Indoor/Outdoor: Indoor, OutdoorMaterial: Nylon
Min. Flagpole Height: 25 ft.Height: 4 ft.
Style: Digital Single/Reverse Image, Header and GrommetsWidth: 6 ft.
Country of Origin (subject to change): United States

Description

State Flag, South Dakota, Indoor, Outdoor, Style Digital Single/Reverse Image, Header and Grommets, Height 4 ft., Width 6 ft., Min. Flagpole Height 25 ft., Material Nylon

Reviews