DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

South Korea Flag, 3x5 Ft, Nylon

NYLGLO| Zoro #: G2407325| Mfr #: 197606

$29.62 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 5 ft.
Item: Country Flag
Legend: South Korea
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2407325 Mfr #: 197606
Width: 5 ft.Item: Country Flag
Legend: South KoreaMin. Flagpole Height: 20 ft.
Height: 3 ft.Indoor/Outdoor: Indoor, Outdoor
Style: Digital Single/Reverse Image, Header and GrommetsMaterial: Nylon
Country of Origin (subject to change): United States

Description

Country Flag, South Korea, Indoor, Outdoor, Style Digital Single/Reverse Image, Header and Grommets, Height 3 ft., Width 5 ft., Min. Flagpole Height 20 ft., Material Nylon

Reviews