Gift buying made easy: Shop Zoro.com Gift Certificates

Sweden Flag, 3x5 Ft, Nylon

NYLGLO| Zoro #: G1653592| Mfr #: 197985

$21.76 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1653592 Mfr #: 197985
Legend: SwedenIndoor/Outdoor: Indoor, Outdoor
Material: NylonItem: Country Flag
Style: Screen Printed, Single/Reverse Image, Header and GrommetsMin. Flagpole Height: 20 ft.
Width: 5 ft.Height: 3 ft.
Country of Origin (subject to change): United States

Product Description

Country Flag, Sweden, Indoor, Outdoor, Style Screen Printed, Single/Reverse Image, Header and Grommets, Height 3 ft., Width 5 ft., Min. Flagpole Height 20 ft., Material Nylon

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.