Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Texas Flag, 5x8 Ft, Nylon, Sewn Stripes and Star

  • Zoro #: G0117503
  • Mfr #: 145280

$90.65

  • Material: Nylon
  • Item: State Flag
  • Height: 5 ft.
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Nylglo #145280 Specifications

  • Zoro #: G0117503
  • Mfr #: 145280
Material: Nylon Item: State Flag
Height: 5 ft. Legend: Texas
Style: Screen Printed, Single/Reverse Image, Header and Grommets Min. Flagpole Height: 30 ft.
Indoor/Outdoor: Indoor, Outdoor Width: 8 ft.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

You can shop for flag sets that include a display base for indoor use, or opt for outdoor flags and accompanying setup gear. Take a look at the features for Nylglo State Flag. Material: Nylon.

Reviews of Nylglo #145280