US Air Force Flag, 4x6 Ft, Nylon

NYLGLO| Zoro #: G0206787| Mfr #: 439012

$45.05 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Height: 4 ft.Min. Flagpole Height: 25 ft.Legend: US Air Force
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0206787 Mfr #: 439012
Height: 4 ft.Min. Flagpole Height: 25 ft.
Legend: US Air ForceStyle: Screen Printed, Single/Reverse Image, Header and Grommets
Width: 6 ft.Item: Armed Forces Flag
Indoor/Outdoor: Indoor, OutdoorMaterial: Nylon
Country of Origin (subject to change): United States

Description

  • Made from 100% SolarGuard Nylon
  • Heading is sturdy duck with strong brass grommets.
  • Durable and fast-drying

Reviews