US Army Flag, 4x6 Ft, Nylon

NYLGLO| Zoro #: G0206753| Mfr #: 439021

$38.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Height: 4 ft.Legend: US ArmyMin. Flagpole Height: 25 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0206753 Mfr #: 439021
Height: 4 ft.Legend: US Army
Min. Flagpole Height: 25 ft.Style: Digital Single/Reverse Image, Header and Grommets
Width: 6 ft.Item: Armed Forces Flag
Indoor/Outdoor: Indoor, OutdoorMaterial: Nylon
Country of Origin (subject to change): United States

Description

The flag for the United States Army was created in 1956. It has a white background with emblems in blue and red-- national colors. The design was based on the Army seal adopted in 1779 by the Continental Congress. It includes a cuirass (breast plate) that represents the Army defending the nation. There is also a liberty cap of the type used in the Roman Empire and a pike carried by certain military officers. Cannon, cannonballs, a mortar, powder flask, and a rattlesnake (such as appeared on some Revolutionary War flags) complete the design. The date at the bottom (1776) indicates the year the United States Army was officiallyestablished. "

  • Made from 100% SolarGuard Nylon
  • Heading is sturdy duck with strong brass grommets.
  • Durable and fast-drying

Reviews