US Coast Guard Flag, 4x6 Ft, Nylon

NYLGLO| Zoro #: G0206796| Mfr #: 439127

$45.43 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: NylonMin. Flagpole Height: 25 ft.Width: 6 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0206796 Mfr #: 439127
Material: NylonMin. Flagpole Height: 25 ft.
Width: 6 ft.Height: 4 ft.
Item: Armed Forces FlagLegend: US Coast Guard
Indoor/Outdoor: Indoor, OutdoorStyle: Digital Single/Reverse Image, Header and Grommets
Country of Origin (subject to change): United States

Description

Armed Forces Flag, US Coast Guard, Indoor, Outdoor, Style Digital Single/Reverse Image, Header and Grommets, Height 4 ft., Width 6 ft., Min. Flagpole Height 25 ft., Material Nylon

Reviews