KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

US Navy Flag, 4x6 Ft, Nylon

NYLGLO| Zoro #: G0206771| Mfr #: 439031

$44.32 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 6 ft.
Item: Armed Forces Flag
Legend: US Navy
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0206771 Mfr #: 439031
Width: 6 ft.Item: Armed Forces Flag
Legend: US NavyMin. Flagpole Height: 25 ft.
Height: 4 ft.Indoor/Outdoor: Indoor, Outdoor
Style: Screen Printed, Single/Reverse Image, Header and GrommetsMaterial: Nylon
Country of Origin (subject to change): United States

Description

Armed Forces Flag, US Navy, Indoor, Outdoor, Style Screen Printed, Single/Reverse Image, Header and Grommets, Height 4 ft., Width 6 ft., Min. Flagpole Height 25 ft., Material Nylon

Reviews