Vermont Flag, 4x6 Ft, Nylon

NYLGLO |Zoro #: G0117013|Mfr #: 145470

$38.07 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0117013 Mfr #: 145470
Legend: VermontMaterial: Nylon
Item: State FlagStyle: Digital Single/Reverse Image, Header and Grommets
Height: 4 ft.Min. Flagpole Height: 25 ft.
Indoor/Outdoor: Indoor, OutdoorWidth: 6 ft.
Country of Origin (subject to change): United States

Product Description

State Flag, Vermont, Indoor, Outdoor, Style Digital Single/Reverse Image, Header and Grommets, Height 4 ft., Width 6 ft., Min. Flagpole Height 25 ft., Material Nylon

Product Reviews

Save 15% when you sign up for Z-mail.