Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

West Virginia Flag, 4x6 Ft, Nylon

  • Zoro #: G0117047
  • Mfr #: 145870

$37.03

  • Width: 6 ft.
  • Legend: West Virginia
  • Style: Digital Single/Reverse Image, Header and Grommets
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Nylglo #145870 Specifications

  • Zoro #: G0117047
  • Mfr #: 145870
Width: 6 ft. Legend: West Virginia
Style: Digital Single/Reverse Image, Header and Grommets Height: 4 ft.
Indoor/Outdoor: Indoor, Outdoor Material: Nylon
Min. Flagpole Height: 25 ft. Item: State Flag
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

State Flag, West Virginia, Indoor, Outdoor, Style Digital Single/Reverse Image, Header and Grommets, Height 4 ft., Width 6 ft., Min. Flagpole Height 25 ft., Material Nylon

Reviews of Nylglo #145870