Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Wet Floor Sign, Yellow

  • Zoro #: G0925183
  • Mfr #: JAN106
$109.65
  • Sign Mounting Style: With Mounting Holes
  • Retroreflective Grade: Engineer
  • UV Resistant: Yes
See full product details
This item ships free.

O-Cedar #JAN106 Specifications

  • Zoro #: G0925183
  • Mfr #: JAN106
Sign Mounting Style: With Mounting Holes Retroreflective Grade: Engineer
UV Resistant: Yes Item: Wet Floor Sign,Yllw,6/Case,PK6
Glow-in-the-Dark: No Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Wet Floor Sign,Yllw,6/Case,PK6, Sign Mounting Style With Mounting Holes

Reviews of O-Cedar #JAN106