Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Air Compressor, Continuous Duty, 12VDC

  • Zoro #: G9989025
  • Mfr #: XD4000-12

$2,523.33

Details
  • Overall Length: 21"
  • HP: 2.2
  • Lubrication Type: Oil Lubricated
See full product details
This item ships free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Oasis #XD4000-12 Specifications

  • Zoro #: G9989025
  • Mfr #: XD4000-12
Overall Length: 21" HP: 2.2
Lubrication Type: Oil Lubricated Weight: 65 lb.
Free Air CFM @ 90 PSI: 8.0 Free Air CFM @ Max. Pressure: 8
Voltage: 12VDC Max. Pressure: 200 psi
Motor RPM: 1500 Overall Width: 7"
Includes: Built-in Solenoid; Air Filter; Low Voltage Cutoff Circuit Board; 4 ga. Power Cable; Oil; Mounting Studs and Nuts Cylinder Material: Cast Iron
Item: Vehicle Mounted Air Compressor, Continuous Duty (F)NPT Outlet: 3/8"
Motor Type: Brushed DC Compressor Type: Continuous Duty Air Compressor
Overall Height: 11" Full Load Amps: 180
Country of Origin (subject to change): United States

Description

Whether you’re a committed DIYer or workshop professional, using a portable electric air compressor can make many jobs a lot easier. Here is some additional information about Oasis Vehicle Mounted Air Compressor, Continuous Duty. Voltage: 12VDC, Hp: 2.2.

Reviews of Oasis #XD4000-12