October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

Aqua Bar II Hot & Cold Point of Use Water Dispenser

  • Zoro #: G0079941
  • Mfr #: POU2LRHK

$569.99

Details
  • Reservoir: Stainless Steel
  • Design: floor standing
  • Height (In.): 46
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Oasis #POU2LRHK Specifications

  • Zoro #: G0079941
  • Mfr #: POU2LRHK
Reservoir: Stainless Steel Design: floor standing
Height (In.): 46 Compliance: Energy Star Rated, UL rated
Manufacturers Warranty Length: 3 yr. Dispenser Design: Free-Standing
Color: Silver Voltage: 120VAC
Water Temp.: Cold, Hot, Room Temperature Construction: Polyethylene
Connection: Polarized Plug Depth (In.): 17
Width (In.): 13 Filter Indicator Light: No
Item: Inline Water Dispenser Type: Inline
Amps AC: 5.5 Dispenser Color: Silver
Dispensing Temp.: Cold, Hot, Room Temperature Inline / Bottle: Inline
Overflow Reservoir Capacity: No Reservoir Dispenser Bottle Size: Inline
Country of Origin (subject to change): China

Description

Here is some additional information about Oasis Inline Water Dispenser. Type: Inline, Color: Silver, Voltage: 120VAC.

Reviews of Oasis #POU2LRHK