Oatey
CPVC Cement, Heavy Duty, Gray, 32 oz.
Mfr # 31037
Zoro # G4943449
Sold in multiples of 12 for $463.80
$463.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM D2846, ASTM F493, NSF/ANSI 61
- Color Gray
- Includes Dauber
- Ligature Resistant No
- Material Plastic
Explore More Products
- OATEY 5 " Dia., Brass, Brass Finish, Grate: Round, Grate 80020
- OATEY Barrel, Base: PVC, Strainer: Round, Cleanout 74128
- OATEY PVC Recessed Cleanout Plug, 3" 43765
- OATEY PVC Heavy Body Slow Set, Clear Cement 60165
- OATEY Plastic Snap In, 4", Cleanout Assemblies 43733
- OATEY Sure Vent, 6 Dfu 1-1/2", PVC Adapter 39228
- OATEY Full Cover Kit ADA101
- OATEY SBA, 2", Rubber Drain Coupling 38990
- OATEY 3 PVC Snap In Drain 43565
- JAY R. SMITH MANUFACTURING Stainless Steel, Type A, Floor Drain Cover A06NBC/S
- LISLE OIL LIFT DRAIN TRANS 8 gallon LI11102
- Oatey Drain Components