Oatey
CPVC Cement, 32 oz., Orange
Mfr # 31131
Zoro # G0378589
$32.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type CPVC, Medium Bodied
- Size (Oz.) 32 oz
- Color Orange
- For Use With CPVC Fittings, CPVC Pipe
- Standards ASTM D2846, ASTM F493, BAAQMD Method 40, SCAQMD 1168/316A
Explore More Products
- OATEY Orange Lava CPVC Cement, 16 oz, Low VOC 32167
- OATEY Cement, Low VOC, 16 oz., Clear 31132
- OATEY Clear Cement For PVC, All Weather, 32 oz. 31133
- OATEY PVC Cement, Gray, 16 oz. 31095
- OATEY PVC Cement, Clear, Heavy Bodied, 32 oz. 31008
- OATEY CementABS, Black, 16 oz., Low VOC 30892
- OATEY Heavy Duty Cement, Clear, PVC 1524
- OATEY Cement, Brush-Top Can, 32 fl oz, Clear 31020V
- OATEY 8OZ BLK MED ABS Cement 30917
- WILLIAM HARVEY PVC CEMENT ALL WEATHER 32OZ CLEAR 018330-12
- WELD-ON PVC Clear Regular Bodied Pint 13969
- Oatey Pipe Cements & Primers