Oatey
Orange Lava CPVC Cement, 16 oz, Low VOC
Mfr # 32167
Zoro # G6115943
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type CPVC, Extra Heavy Bodied, Hot
- Size (Oz.) 16 oz
- Color Orange
- For Use With CPVC Fittings, CPVC Pipe
- Standards ASTM D2846, ASTM F493, BAAQMD Method 40, SCAQMD 1168/316A
Explore More Products
- OATEY PVC Primer, Clear, 16 oz. 30752
- OATEY PVC Cement, 8 oz., Gray 31094
- OATEY Clear All Weather Cement For PVC 8 oz 311372
- OATEY FlowGuard Gold CPVC Cement, 16 oz, Low VOC 31912
- OATEY Cement, All Purpose, Clear, 16 oz., Low VOC 30834
- OATEY Cement, ABS, Black, 1 gal. 30915
- OATEY 16OZ LoVoc X15 Solvent 30812
- OATEY 16 oz ABS Special Milky Clear Cement OA5214
- OATEY Handy Pack Clear/Purple Primer and Cement For PVC 4 oz 30246V
- WELD-ON PVC Clear Regular Bodied Quart 13968
- OATEY CementPVC, Blue, 16 oz., Low VOC 30893
- Oatey Pipe Cements & Primers